Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A60 Bloodborne Pathogen and Chemical Splash Protection Coveralls
Click to view available options
Closure Type:
Front Zipper
Zipper with Storm Flap
Description:
Elastic wrist and ankle, seamless zipper Front with storm flap, elastic across the back, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Elastic wrist and ankle, seamless zipper with storm flap, elastic across the back, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Hooded and booted, seamless zipper front with storm flap, elastic wrist, elastic across the back; 3-ply Fabric construction middle layer of Microporous film
Hooded, seamless zipper front with storm flap, elastic wrist and ankle, elastic across the back; 3-ply Fabric construction middle layer of Microporous film
Seamless zipper front, open wrist and ankle, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Breathable fabric is strong, comfortable, and abrasion-resistant, with a three-layer construction designed to allow heat and sweat vapor to escape.
- Patented Reflex™ Design is 7.5 times less likely to rip out than ANSI™ minimum standards
- Feature 12% more chest room and 6% longer body length
- Provide excellent front and strikethrough protection with a seamless front and concealed 28 in. (71cm) zipper
- Used in many industries and applications, including emergency medical, liquid handling, forensics, nuclear facilities and more
- Denim blue
Compliance
Meet ASTM F1670/1671 specifications for blood, bodily fluids and bloodborne pathogens.
Specifications
Size | 3X-Large |
Material | Fabric |
Color | Denim Blue |
Ankle Style | Open |
Cuff Style | Open |
Closure Type | Front Zipper |
Resistance | Bloodborne Pathogens, Chemicals |
Certifications/Compliance | ASTM F1670, 1671 |
Description | Seamless zipper front, open wrist and ankle, Reflex™ design; 3-ply Fabric construction middle layer of Microporous film |
For Use With (Application) | Animal research, emergency medical response, crime scene cleanup, embalming/forensics, tank cleaning, Fiberglass manufacturing, liquid handling, food processing |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction