Kimberly-Clark™ Professional KleenGuard™ A65 Flame-Resistant Coveralls

Soft, lightweight and breathable

Manufacturer: Kimberly-Clark™ Professional 45355

 View more versions of this product

Catalog No. 19-165-282E

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Color Blue
    Size 2X-Large
    Size (English) Chest 50 to 52 in.
    Length (English) Sleeve 37 in.
    Length (Metric) Sleeve 14.56cm
    Size (English) Inseam 32 in.
    Size (English) Waist 50 in.
    Size (Metric) Inseam 81.28cm
    Size (Metric) Waist 127cm
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit