Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls

Catalog Number 19165282c
Click to view available options
Ankle Style:
Elastic
Elastic, Attached Boots
Open
Cuff Style:
Elastic
Open
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Soft, lightweight and breathable

Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.

  • Design meets ANSI™/ISEA™ 101-1996 sizing standard
  • Ideal for welding, oil refining, utilities, grinding and general maintenance applications
  • Zipper front

Compliance

While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.

TRUSTED_SUSTAINABILITY
Size Large
Material Fabric
Color Blue
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Hooded
Closure Type Front Zipper
Certifications/Compliance ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99
Size (English) Chest 42 to 44 in.
Size (English) Inseam 30 in.
Size (English) Waist 42 in.
Size (Metric) Inseam 76.2 cm
Size (Metric) Waist 106.68 cm
For Use With (Application) Welding, Oil refining, utilities, grinding
Length (English) Sleeve 35.5 in.
Length (Metric) Sleeve 13.97 cm
Style Zipper Front, Attached Hood and Boots
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit