Kimberly-Clark™ Professional KleenGuard™ A65 Flame-Resistant Lab Coats

Designed for use in areas where exposure to sparks or flame is possible

Manufacturer: Kimberly-Clark™ Professional 12811

 View more versions of this product

Catalog No. 19-047-721

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material SMS (Spunbound Melt-Blown Synthetic)
    Length (English) 30 in.
    Length (Metric) 76.2cm
    Resistance Flame, tear
    Size Large
    For Use With (Application) Ideal for use in laboratories, use in areas where exposure to sparks or flame is possible
    Size (English) Chest 42 to 44 in.
    Certifications/Compliance NFPA 701, CAN CGSB-155.20-2000, NFPA 99
    Size (Metric) Chest 106.68 to 111.76cm
    Weight (English) 7 oz.
    Weight (Metric) 0.19kg
    Closure Type Hook and loop
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit