Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G10 Arctic Blue Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Powder free, nitrile
- Textured fingertips provide enhanced grip and dexterity
- Ambidextrous
- Beaded cuff
- Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
- Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199, CFIA approved |
Applications | Industrial |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction