Kimberly-Clark™ Professional KleenGuard™ G10 Arctic Blue Nitrile Gloves

Provide the protection, performance and comfort of nitrile at an affordable everyday latex price

Manufacturer: Kimberly-Clark™ Professional 90096

 View more versions of this product

Catalog No. 19-021-001

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR 170-199
    Dimensions (L x W) 9.5 x 3.14 in. (24 x 8cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Grade Food, industrial
    Length (English) 9.5 in.
    Latex Free Yes
    Length (Metric) 24cm
    Material Nitrile
    Powdered No
    Size Small
    Sterile No
    Thickness 2mil
    Coating Material Textured fingertips
    Width (English) 3.14 in.
    Width (Metric) 8cm
    Color Arctic blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit