Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ KleenGuard™ G10 Gray Nitrile Gloves Get IT Item

Designed for tasks requiring maximum dexterity

Manufacturer:  Kimberly-Clark Professional™ 97821

 View more versions of this product

Catalog No. 19-169-970B



Add to cart

Description

Description

Industrial-grade nitrile gloves provide tacticle sensitivity and a comfortable, latex-like feel without natural rubber latex.

  • Textured fingertips
  • 3.5mil thickness improves tactical sensitivity
  • 50% more gloves per case
  • Approval for food handling
  • Latex-free and powder-free
  • Length: 9.5 in. (24.1cm)

Compliance

FDA 510(k) approved.

Specifications

Specifications

Textured fingertips
Beaded/Rolled
Industrial
Nitrile
3.14 in.
3.5mil
Gray
9.5 in.
9.5 x 3.14 in. (24 x 8cm)
Ambidextrous
Yes
Small
8cm
Powder-free
Non-sterile
24cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit