Kimberly-Clark™ Professional Purple Nitrile-XTRA™ Exam Gloves Get IT Item

Contains no natural rubber latex proteins. Kimberly Clark™ Purple Nitrile-XTRA™ Exam Gloves are ambidextrous, with textured fingertips for better grip.

Manufacturer: Kimberly-Clark™ Professional 50603

 View more versions of this product

Catalog No. 19-149-864C

  Check Availability
Add to Cart

    Specifications

    Thickness 5.9mil
    Certifications ASTM D 6319, FDA, AQL 1.5
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Grade Industrial
    Latex Free Yes
    Material AcryloNitrile Butadiene
    Powdered No
    Size Large
    Coating Material Textured fingertips
    Color Purple
    Disposable Yes
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Tensile Strength 21

    • Provide excellent tactile sensitivity
    • Textured fingertips enhance wet and dry grip
    • Powder- and odor-free
    • Single-use
    • 12 in. length
    • Thickness: 5.9mil
    • Ambidextrous
    • Beaded cuff
    • Static dissipative in use
    • AQL 1.5

     

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit