Kimberly-Clark™ Professional Scott™ Clear Antibacterial Skin Cleanser

Mild, general-purpose antibacterial cleanser designed for everyday use

Manufacturer: Kimberly-Clark™ Professional 91547

 View more versions of this product

Catalog No. 19-065-790

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Size (English) 27 oz.
    Size (Metric) 800mL
    Quantity 12 Case
    Composition Triclosan 0.25%, Aloe Vera, emollients
    Color Clear
    Product Type Antibacterial Skin Cleanser
    Fragrance Light floral
    For Use With (Application) For everyday use

    • Active ingredient, 0.25% Triclosan, is effective against a wide range of bacteria
    • Helps protect against the spread of potentially harmful bacteria
    • Contains aloe vera and emollients that moisturize the skin
    • pH balanced crystal-clear formula
    • Light floral scent

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit