Kimberly-Clark™ Professional WypAll™ L40 Recycled Wipers

Ideal for a range of light-duty maintenance, processing and janitorial wiping tasks

Manufacturer: Kimberly-Clark™ Professional 11804

 View more versions of this product

Catalog No. 18-892-188

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications/Compliance EPA
    Color White
    Dimensions (L x W) 9.8 x 16.4 in. (24.89 x 41.65cm)
    Width (English) 16.4 in.
    Width (Metric) 41.65cm
    For Use With (Application) Ideal for a range of light duty maintenance, processing and janitorial wiping task
    Length (English) 9.8 in.
    Length (Metric) 24.89cm
    Material Double recrepe
    Product Type Wypall™ L40 wipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit