Kimberly-Clark™ Professional Sterile Evolution™ 4 Surgical Gowns

Fourth-generation fabric technology provides advanced protection, breathability and comfort

Manufacturer: Kimberly-Clark™ Professional 90018

 View more versions of this product

Catalog No. 19-810-266

  Check Availability
Add to Cart

    Specifications

    Sleeve Style Set-In-Sleeves
    Weight (Metric) 7.5kg
    Certifications/Compliance AORN
    For Use With (Application) Fluid, flame and lint-resistance
    Size Large
    Sterile Yes
    Weight (English) 16.55 lb.
    Closure Type 2 Snap
    Color Blue
    Material Non-reinforced Evolution 4 SMS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit