Kimberly-Clark™ Professional Synthetic Powder-Free Vinyl Exam Gloves

Superb fit and feel

Manufacturer: Kimberly-Clark™ Professional 55031

 View more versions of this product

Catalog No. 19-063-121

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Exterior Finish Smooth
    Glove Cuff Style Beaded
    Length (English) 9.5 in.
    Hand Ambidextrous
    Latex Free Yes
    Length (Metric) 24.1cm
    Material Synthetic Vinyl
    Powdered No
    Size Small
    Sterile No
    Thickness 4.4mil
    Color Clear

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit