Kimberly-Clark™ Professional Ultra Surgical Gowns: Large through 2X-Large Available on GSA/VA Contract for Federal Government customers only.

High-quality gowns meet AAMI Level 3 standards of liquid-barrier protection

Manufacturer: Kimberly-Clark™ Professional 95131

 View more versions of this product

Catalog No. 19-020-2505

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Sterile Yes
    Weight (English) 9.2 lb.
    Weight (Metric) 4.17kg
    Closure Type Loop neckline
    Color Blue
    Material SMS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit