Kimberly-Clark™ Professional WypAll™ Wipers in a Bucket Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Kimberly-Clark™ Professional 83561

 View more versions of this product

Catalog No. 19-168-2145

  Check Availability
Add to Cart

    Specifications

    Sterile No
    Color White
    Dimensions (L x W) 13 x 10 in. (33 x 25.4cm)
    Width (English) 10 in.
    Width (Metric) 25.4cm
    Product Type Wypall™ X70 wipes
    Length (English) Exterior 10 in.
    Width (English) Exterior 13 in.
    For Use With (Application) Ideal for all manufacturing and maintenance and repair
    Length (English) 13 in.
    Length (Metric) 33cm
    Material Hydroknit™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit