Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials

Manufactured from clear KG-33 borosilicate glass

Manufacturer:  DWK Life Sciences 7450320

 View more versions of this product

Catalog No. 03-340-4B


  Check Availability
Add to cart

Description

Description

Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

Specifications

Specifications

0.67 oz., 20mL
24mm
27mm
57mm
Cork Backed Foil
Cellular trays
20mL
Borosilicate Glass
USP Type I, ASTM E438
Cork-backed Foil
Fast and easy identification
White Urea
500Pack
0.67 oz.
White
Scintillation Vials
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit