Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Aluminum Seals for Headspace Vials
Allow for easy access to vial contents
$187.00 - $207.00
Specifications
Color | Natural |
---|---|
Thread Size | 20 mm |
Closure Material | Aluminum |
Quantity | 1000 Case |
Catalog Number | Mfr. No. | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Price | Quantity & Availability | |||||
03-340-28
|
DWK Life Sciences
7382120 |
Tear-off |
Case of 1000 for $187.00
|
|
03-340-27
|
DWK Life Sciences
7382020 |
Tear-Out Crimp |
Case of 1000 for $207.00
|
|
Description
Allow for easy access to vial contents
- One piece
- Fits GPI Aluminum Seal Finish 20/20A
- Unlined
- Aluminum
- 20mm (0.787 in.) size
Model 73820-20
- Tear-out style
- Tear-off style
Specifications
Natural | |
20 mm | |
Aluminum | |
1000 Case |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title