Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with PTFE-Faced LDPE Foam-lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Packaging:
Bulk Pack/Shrink Module (caps in bags)
Bulk Pk./Shrink Module (caps in bags)
Convenience Pack (cap attached)
Convenience Pk. (cap attached)
Description
Narrow-mouth design provides more controlled pouring than wide-mouth.
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Specifications
Closure Size | 22-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 48 mm |
Closure Liner | PTFE/LDPE |
Closure Material | Phenolic |
Height (English) | 4.4 in. |
Height (Metric) | 112 mm |
Product Type | Boston Round Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction