Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps

Narrow-mouth design provides more controlled pouring than wide-mouth.

Manufacturer:  Kimble™ 5123233V21

 View more versions of this product

Catalog No. 13-756-527


  Check Availability
Add to cart

Specifications

Description

  • Amber colored glass protects contents from UV rays and is ideal for light sensitive products.

Description & Specifications

Specifications

32 oz., 1000mL
32 oz.
Pulp/Vinyl
3.7 in.
Glass
Black
94mm
Screw
1000mL
Phenolic
Amber
8.1 in.
Boston Round Bottles
33-400
206mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit