Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds without Caps
Click to view available options
Capacity:
16 oz., 500 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
112 mm
136 mm
168 mm
206 mm
Material:
Glass
Soda Lime Glass
Height (English):
4.4 in.
5.3 in.
6.6 in.
8.1 in.
Description
Caps not included
Specifications
Closure Size | 28-400 mm |
Diameter (Metric) | 75 mm |
Height (English) | 6.6 in. |
Height (Metric) | 168 mm |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Amber |
Diameter (English) | 2.95 in. |
Material | Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction