Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ 3785mL Amber Glass Jugs without Caps
Click to view available options
Capacity (English):
130 oz.
Diameter (English):
6.22 in.
Height (English):
13.4 in.
Description
General purpose container comprised of a wide body, a narrow mouth, and a handle for safe pouring.
- Amber glass protects light-sensitive contents
- GPI Finish: 38-400 (cap not included)
- Capacity: 3785mL
- Case of 4, packed in corrugated cartons with divider cells
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Diameter (Metric) | 158 mm |
Closure Size | 38-400 mm |
Through the Closure Dispensing | No |
Height (Metric) | 342 mm |
Height (English) | 13.4 in. |
Product Type | Glass Jug |
Capacity | 130 oz., 3844.56mL |
Capacity (Metric) | 3844.56 mL |
Capacity (English) | 130 oz. |
Color | Amber |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction