Kimble™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps

Amber protects light-sensitive contents

Manufacturer: Kimble™ 5420253C 26

 View more versions of this product

Catalog No. 13-756-848

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Color Amber
    Diameter (English) 2.1 in.
    Diameter (Metric) 55mm
    Height (Metric) 48mm
    Material Soda Lime Glass
    Mouth Wide
    Packaging Bulk
    Capacity 2 oz., 60mL
    Closure Liner PTFE/LDPE
    Closure Size 53-400
    Height (English) 1.8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit