Kimble™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps

Amber protects light-sensitive contents

Manufacturer: Kimble™ 5420458C26

 View more versions of this product

Catalog No. 13-756-849

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Color Amber
    Diameter (English) 2.3 in.
    Diameter (Metric) 60mm
    Height (Metric) 68mm
    Material Soda Lime Glass
    Mouth Wide
    Packaging Bulk
    Capacity 4 oz., 125mL
    Capacity (Metric) 125mL
    Closure Liner PTFE/LDPE
    Closure Size 58-400
    Height (English) 2.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit