Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Amber Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps

Amber protects light-sensitive contents

Manufacturer:  Kimble™ 5420870C26

 View more versions of this product

Catalog No. 13-756-851


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

8 oz., 250mL
8 oz.
PTFE/LDPE
2.8 in.
Soda Lime Glass
Black
73mm
Wide
250mL
Phenolic
Amber
3.4 in.
Bulk
70-400
88mm
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit