Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Black Phenolic Screw Caps
Click to view available options
Neck Finish:
13-415
15-415
24-410
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
Description
Bond between liner and cap retains adhesive properties even after repeated autoclaving
With PTFE-faced rubber liner
- Identified in ASTM™ specification E 982-94, Class B requirements
- Has fewer threads than regular GPI caps for easier application and removal
- Not recommended for use with standard GPI finishes usually found on blown-molded bottles
- Identified in ASTM specification E 982-94, Class A requirements
Specifications
Closure Liner | 14B Rubber |
For Use With (Equipment) | Bottle |
Color | Black |
Height (Metric) With Closure | 26mm |
Material | Phenolic Resin |
No. per Case | 150 Cs. |
Neck Finish | 38-430 |
Certifications/Compliance | ASTM E982, Class A |
Autoclavable | Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction