Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads
Constructed of borosilicate glass
Supplier: DWK Life Sciences 331232SN
Description
- Finish: Screw thread
Specifications
Clear | |
Borosilicate Glass | |
Chromatography applications | |
100 | |
32 mm | |
2 mL Autosampler Vial |
12 mm | |
2.0 mL | |
1.25 in. | |
Screw Cap | |
100 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction