Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries

Click to view available options
Length (Metric) Tube:
90 mm
100 mm
Description
- O.D.: 1.5 to 1.8mm
- 100 capillaries per vial

Specifications
Specifications
Product Type | Melting Point Capillary (Both Ends Open) |
Thickness (Metric) Wall | 0.25 mm |
Material | Borosilicate Glass |
Certifications/Compliance | USP type I, ASTM E438 |
Diameter (Metric) Outer | 1.5 to 1.8 mm |
Length (English) Tube | 3.93 in. |
Length (Metric) Tube | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction