Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials with Attached White Rubber Lined Closures
Attached closed top black phenolic closures
$175.00 - $305.00
Specifications
Material (Liner) | Rubber |
---|---|
Color | Amber |
Material | Borosilicate Glass |
Thread Style | Screw |
Closure Material | Phenolic |
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Price | Quantity & Availability | ||||
14-957-256
|
DWK Life Sciences
60911D12 |
Screw Cap | 0.37 dr. |
Case of 288 for $305.00
|
|
||||
14-957-255
|
DWK Life Sciences
60911D1 |
Screw Cap (Closed-top) | 1 dr. |
Case of 144 for $175.00
|
|
||||
14-957-258
|
DWK Life Sciences
60911D5 |
Screw Cap (Closed-top) | 5.4 dr. |
Case of 72 for $190.00
|
|
||||
14-957-257
|
DWK Life Sciences
60911D2 |
Screw Cap (Closed-top) | 2.16 dr. |
Case of 144 for $211.00
|
|
||||
Description
Attached closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
- Closures with white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
Rubber | |
Borosilicate Glass | |
Phenolic |
Amber | |
Screw | |
USP Type I |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title