Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures

Attached closed top black phenolic closures

Manufacturer: Kimble™ 60911B12

 View more versions of this product

Catalog No. 14-957-248

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 12mm
    Color Amber
    Capacity (English) 3.7 dr.
    Material Borosilicate Glass
    Volume (Metric) 1.8mL
    Closure Type Closed screw top
    Height (Metric) 35mm
    Material Closure Phenolic
    Material (Liner) PTFE/Rubber
    Thread Style Screw
    Volume (English) 0.5 dr.
    Certifications/Compliance USP Type I
    Type Sample Vial

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit