Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures

Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
5.5 mL
8 mL
20 mL
40 mL
Height (Metric):
28 mm
35 mm
38 mm
40 mm
45 mm
57 mm
60 mm
95 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
1.49 dr.
10.82 dr.
2.16 dr.
5.4 dr.
Description
- Manufactured from amber 51 expansion borosilicate glass
- Closures with PTFE-faced/white rubber liners or white rubber liners
- Vials packaged in corrugated trays with partitions

Specifications
Specifications
Material (Liner) | PTFE/Rubber |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Borosilicate Glass |
Volume (Metric) | 4 mL |
Thread Style | Screw |
Volume (English) | 1 dr. |
Closure Material | Phenolic |
Closure Type | Screw Cap (Closed-top) |
Height (Metric) | 45 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction