Kimble™ AmberScrew Thread Vials without Closures

Manufactured from amber 33 expansion borosilicate glass

Manufacturer: Kimble™ 609121235

 View more versions of this product

Catalog No. 14-957-263

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance USP Type I
    Material Borosilicate Glass
    Thread Style Screw
    Volume (English) 0.5 dr.
    Diameter (Metric) Outside 12mm
    Color Amber
    Capacity (English) 0.37 dr.
    Type Sample Vial
    Volume (Metric) 1.8mL
    Closure Type Screw
    Height (Metric) 35mm
    Thread Size 8-425

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit