Kimble™ ClearScrew Thread Sample Vials with Attached White Rubber Lined Caps

Packaged in corrugated trays with partitions

Manufacturer: Kimble™ 90J60811D-1

 View all options for this product

Catalog No. 14-957-210


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Closure Type Closed screw top
    Diameter (Metric) Outside 15mm
    Color Clear
    Capacity (English) 4 mL (1 dr.)
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 4mL
    Height (Metric) 45mm
    Material Closure Phenolic
    Material (Liner) Rubber
    Thread Style Screw
    Volume (English) 1 dr.
    Quantity 144/Cs.

    • Small case quantities
    • Manufactured from clear 33 expansion borosilicate glass
    • Attached closed top black phenolic closures

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit