Kimble™ ClearScrew Thread Sample Vials without Closures

Packaged in corrugated trays with partitions

Manufacturer: Kimble™ 608121760

 View more versions of this product

Catalog No. 14-957-235

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 17mm
    Color Clear
    Certifications/Compliance ASTM Type I, Class A
    Capacity (English) 2 dr.
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 8mL
    Closure Type Screw
    Height (Metric) 60mm
    Thread Size 15-425
    Thread Style Screw
    Volume (English) 2.16 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit