Kimble™ KIMAX™ Accuform Micro-Vial Graduated Aluminum Seal Vials Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Kimble™ 607205

 View more versions of this product

Catalog No. 06-100-2F

  Check Availability
Add to Cart

    Specifications

    Material Borosilicate Glass
    Color Clear
    Closure Type Screw cap
    Height (Metric) 62mm
    Quantity 12 Case
    Type Micro Vial
    Diameter (Metric) Outside 21mm
    For Use With (Application) Enable recovery of a minute residual sample by means of a syringe needle
    Graduated Yes
    Height (English) 2.44 in.
    Material (Seal) Aluminum
    Capacity (Metric) 5.0mL
    Vial Volume (Metric) 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit