Kimble™ KIMAX™ Addition Funnels with 58° Angle Bowls and 150mm Stems

Bowls pressed to exact angle for fast filtering

Manufacturer: Kimble™ 28900100

 View more versions of this product

Catalog No. 10-325E

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Stem 0.35 in.
    Diameter (Metric) Filter 18.5cm
    For Use With (Application) Bowls pressed to exact angle for fast filtering
    Angle 58°
    Certifications/Compliance ASTM E1095, Type I, Class B
    Capacity (Metric) 225mL
    Diameter (English) Top 3.93 in.
    Diameter (Metric) Stem 0.9cm
    Diameter (Metric) Top 10cm
    Length (English) Stem 5.9 in.
    Length (Metric) Stem 15cm
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit