Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels Available on GSA/VA Contract for Federal Government customers only.

Use where filtrate would attack paper filters and membranes

Manufacturer: Kimble™ 2840022

 View more versions of this product

Catalog No. 10-424A

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Disc 0.39 in.
    Capacity (English) 0.06 oz.
    Capacity (Metric) 2mL
    Certifications/Compliance USP Type I, ASTM E438 Type I, DD-F-776, Class A
    Diameter (English) Inner 0.39 in.
    Diameter (Metric) Disc 10mm
    Diameter (Metric) Inner 10mm
    Includes Kimflow™ fritted disc, heavy wall stem
    Porosity Medium
    Capacity 0.06 oz., 2mL
    Diameter (English) Outer Stem 0.27 in.
    Diameter (Metric) Outer Stem 7mm
    Height (English) 2.36 in.
    Height (Metric) 60mm
    Length (English) Stem 1.18 in.
    Material Borosilicate glass
    Pore Size 10 to 15μm
    Product Type Buchner Funnel
    Length (Metric) Stem 30mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit