Kimble™ KIMAX™ Class A Mixing Bulb-Style Volumetric Flask with Standard Taper Stopper

Mixing bulb in neck contains approximately 0.1 of capacity of body to aid in dissolving or mixing contents

Manufacturer: Kimble™ 28019250

 View more versions of this product

Catalog No. 10-041-29B

  Check Availability
Add to Cart

    Specifications

    Height (Metric) With Closure 23cm
    Height (English) With Closure 9.05 in.
    Material Borosilicate Glass
    Calibration To contain
    Capacity (Metric) 250mL
    Graduated Yes
    Neck Style Bulb
    Stopper Material Glass
    Stopper Number 16
    Tolerance ±0.12mL

    • Calibrated “To Contain”
    • Designed from ASTM™ E 288 Class A unserialized requirements
    • With marking spot and standard taper 13 ground glass stopper
    • Tolerance ±0.08mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit