Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: Kimble™ 26500G500

 View more versions of this product

Catalog No. 10-200-41

  Check Availability
Add to Cart

    Specifications

    Graduation Range 100 to 500mL
    Diameter (English) Outer 4.01 in.
    Diameter (Metric) Outer 102mm
    Graduation Marks Cool Green Ceramic Enamel scale
    Graduation (Metric) 50mL
    Height (English) 6.85 in.
    Height (Metric) 17.4cm
    Mouth Style Narrow
    Stopper Material Rubber
    Stopper Number 7
    Writing Surface Matte finish marking
    Material Borosilicate Glass
    Capacity (Metric) 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit