Kimble™ KIMAX™ Colorware™ Flasks

Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: Kimble™ 26500B50

 View more versions of this product

Catalog No. 10-200-28

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Diameter (English) Outer 1.96 in.
    Diameter (Metric) Outer 50mm
    Graduation (Metric) 10mL
    Height (Metric) 7.8cm
    Mouth Style Narrow
    Stopper Number 1
    Material Borosilicate Glass
    Graduation Marks Bright Blue Ceramic Enamel scale
    Graduation Range 20 to 50mL
    Height (English) 3.07 in.
    Stopper Material Rubber
    Writing Surface Matte finish marking
    Capacity (Metric) 50mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit