Kimble™ KIMAX™ Desiccators with Detachable Stopcock Valve Available on GSA/VA Contract for Federal Government customers only.

Covers and bodies are interchangeable in same size

Manufacturer: Kimble™ 21200160

 View more versions of this product

Catalog No. 08-595-8

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 0.58 gal., 2.2L
    Certifications/Compliance USP, ASTM E438
    Diameter (Metric) Inner Tubing 0.78cm
    Diameter (Metric) Plate 14cm
    Includes 2mm detachable stopcock valve, neoprene grommet, hose connection to accept 0.31 in. I.D. flexible tubing
    Size (English) Stopcock 0.07 in.
    Diameter (Metric) Inner 16cm
    Height (English) 10 in.
    Height (Metric) 25.5cm
    Material Borosilicate Glass
    Quantity Each
    Capacity (English) 0.58 gal.
    Capacity (Metric) 2.2L
    Diameter (English) Inner Tubing 0.31 in.
    Size (Metric) Stopcock 0.2cm
    Size Large
    Product Type Desiccator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit