Kimble™ KIMAX™ Erlenmeyer Flasks with Screw Caps

Plastic-coated for added safety

Manufacturer: Kimble™ KC267202000

 View more versions of this product

Catalog No. 12-141-335

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outer 6.34 in.
    Diameter (Metric) Outer 160mm
    Graduation Marks Reverse metric scale
    Graduation Range 100 to 2000mL
    Includes Clear pour rings
    Height (Metric) With Closure 26.5cm
    Capacity (Metric) 2000mL
    Closure Material Polypropylene
    Closure Type Screw
    Height (English) With Closure 10.43 in.
    Writing Surface White Ceramic Enamel marking
    Material Borosilicate Glass
    Closure Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit