Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers
SDP

Calibrated “To Contain”

Supplier:  DWK Life Sciences 28014F250

 View more versions of this product

Catalog No. 10-208J



Add to Cart

Description

Description

  • Marking spot on 10mL and larger sizes
  • The 2mL size is test-tube shaped; all other sizes are conventional flask shape
  • Tolerances specified in Class A Tolerances chart
  • Stopper standard tapersizes: 9 (2, 5, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)

Compliance

Designed from ASTM™ Specification E 288, Class A unserialized requirements

Specifications

Specifications

Calibrated To Contain
PTFE
Borosilicate Glass
25 cm
16
Blue
250 mL
9.84 in.
±0.12 mL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit