Kimble™ KIMAX™ Flasks for Light-Sensitive Materials Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain”

Manufacturer: Kimble™ 28016500

 View more versions of this product

Catalog No. 10-229E

  Check Availability
Add to Cart

    Specifications

    Closure Color Green
    Stopper Material PTFE
    Stopper Number 19
    Tolerance ±0.2mL
    Height (English) With Closure 11.29 in.
    Capacity (Metric) 500mL
    Height (Metric) With Closure 28.7cm
    Material Borosilicate Glass
    Calibration To contain

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit