Kimble™ KIMAX™ Flasks with standard taper Pennyhead Stoppers Available on GSA/VA Contract for Federal Government customers only.

Calibrated “To Contain”

Manufacturer: Kimble™ 28014-1

 View all options for this product

Catalog No. 10-209AA

  Check Availability
Add to Cart


    Height (Metric) With Closure 9.5cm
    Height (English) With Closure 3.74 in.
    Material Borosilicate Glass
    Calibration To contain
    Capacity (Metric) 1mL
    Stopper Material Glass
    Stopper Number 8
    Tolerance ±0.01mL

    • Sizes 5mL and larger have designated volumes within Class A tolerances
    • Sizes 1 and 2mL are test-tube shaped

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit