Kimble™ KIMAX™ Glass Dual-Scale Graduates

Calibrated “To Deliver”

Manufacturer: Kimble™ 6034560

 View more versions of this product

Catalog No. 11-417-2E

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 15mL
    Calibrated Yes
    Product Type Dual-scale Graduates
    Graduation Range 10 to 60 min.
    Graduations 5mL
    Shape Conical
    Tolerance ±0.1mL
    Capacity (English) 0.50 oz.
    Material Borosilicate Glass
    Certifications/Compliance ASTM E1094, USP Type I and ASTM E438
    Capacity 0.50 oz., 15mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit