Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks without Stoppers Available on GSA/VA Contract for Federal Government customers only.

Stoppers are available separately

Manufacturer: Kimble™ 92812N20

 View more versions of this product

Catalog No. 13-757-813

  Check Availability
Add to Cart

    Specifications

    Tolerance ±0.08mL
    Capacity (Metric) 20mL
    Graduated Yes
    Color Clear
    Height (Metric) 11cm
    Height (English) 4.33 in.
    Mouth Style Wide
    Stopper Number 13
    Material Borosilicate Glass
    Bottom Shape Flat

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit