Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Narrow-Mouth Solution Bottles with Color-Coded PTFE standard taper Flathead Stoppers

Plastic-coated for added handling protection; color-coded for easy identification

Manufacturer:  Kimble™ KC15097100

 View more versions of this product

Catalog No. 12-141-315


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

3.3 oz., 100mL
3.3 oz.
PTFE
Red
4.3 in.
Red
53mm
Flat Stopper
100mL
ASTM E438, Type I, Class A
Plastic
2 in.
PTFE
14mm
110mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit