Kimble™ KIMAX™ Narrow-Mouth Solution Bottles with Color-Coded PTFE standard taper Flathead Stoppers

Plastic-coated for added handling protection; color-coded for easy identification

Manufacturer: Kimble™ KC150972000

 View more versions of this product

Catalog No. 12-141-319

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 2000mL
    Capacity (English) 67.62 oz.
    Certifications/Compliance ASTM E438, Type I, Class A
    Closure Color Green
    Closure Flat Stopper
    Closure Material PTFE
    Closure Size 29mm
    Coating Plastic
    Diameter (English) 5.3 in.
    Diameter (Metric) 136mm
    Height (English) 10.4 in.
    Height (Metric) 265mm
    Material PTFE
    Capacity 67.62 oz., 2000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit