Kimble™ KIMAX™ Reusable Volumetric Unserialized Class A Pipets

Manufacturer: Kimble™ 370074

 View more versions of this product

Catalog No. 13-661D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Color Code Red
    Disposable No
    Tolerance ±0.01mL
    Calibration To contain, to deliver
    Class A
    Product Type Unserialized Volumetric Pipet
    Length (English) 13.77 in.
    Length (Metric) 35cm
    Capacity 0.14 oz., 4mL
    Capacity (English) 0.14 oz.
    Material Borosilicate Glass
    Certifications/Compliance ASTM E969
    Capacity (Metric) 4mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit