Kimble™ KIMAX™ Squibb Funnels with standard taper Stopcock and Stopper

Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed

Manufacturer: Kimble™ 2904860

 View more versions of this product

Catalog No. 10-435-5A

  Check Availability
Add to Cart

    Specifications

    Product Type Squibb Separatory Funnel
    Capacity (English) 2.02 oz.
    Certifications/Compliance ASTM E1096, Type IV
    Quantity Each
    Stopper Material Glass
    Stopper Number 16
    Capacity (Metric) 60mL
    Capacity 2.02 oz., 60mL
    Length (English) Stem 2.36 in.
    Length (Metric) Stem 60mm
    Material Borosilicate Glass
    Stopcock Number 2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit