Kimble™ KIMAX™ Standard Wall Borosilicate Glass Tubing

Low alkali content borosilicate glass tubing for general laboratory use

Manufacturer: Kimble™ 80200 9

 View more versions of this product

Catalog No. 11-362F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Outer 0.35 in.
    Diameter (Metric) Outer 9mm
    Length (English) 48 in.
    Material Borosilicate Glass
    For Use With (Application) For general laboratory use
    Length (Metric) 1219mm
    Tolerance ±0.1mm
    Thickness 1mm
    Working Temperature (Metric) 1255°C
    Working Temperature (English) 2291°F
    Certifications/Compliance Type I Class A, ASTM E438-92
    Product Type Standard Wall Tubing

    Low coefficient of expansion and high resistance to chemical attack.

    • Softening point, 827°C (1520°F)
    • Working (forming) point, 1255°C (2291°F)
    • 6 to 12, 14, 15 and 22mm O.D. sizes have glazed ends; all others have cut ends

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit